ON-Q EN2800 28" Encl W/screw On Cover

  • Mfr/Brand Name:

    ON-Q
  • Mfr Number:

    EN2800
  • Rexel Part Number:

    107861
  • UPC:

    804428023111

28" Enclosure with Screw-On Cover, Dimensions: 28" H x 14" W x 3.6" D.

$ 84.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ON-Q

Mfr Part # EN2800

Rexel Part # 107861

UPC 804428023111

UNSPSC 43223306

Size 28 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch