ON-Q EN4250 42" Encl W/hinged Cover + Lock

  • Mfr/Brand Name:

    ON-Q
  • Mfr Number:

    EN4250
  • Rexel Part Number:

    108406
  • UPC:

    804428023180

42" Enclosure with Hinged Door, Dimensions: 42" H x 14" W x 3.6" D.

$ 169.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ON-Q

Mfr Part # EN4250

Rexel Part # 108406

UPC 804428023180

UNSPSC 43223306

Size 42 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch