Hoffman A1412NFAL Junction Box, NEMA 4X, Clamp Cover, 14" x 12" x 6", Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1412NFAL
  • Rexel Part Number:

    239775
  • UPC:

    783510566609

Junction Box, NEMA 4X, Clamp Cover, 14" x 12" x 6", Aluminum

$ 480.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1412NFAL

Rexel Part # 239775

UPC 783510566609

UNSPSC 39121303

IP/NEMA Rating 4X

Material Aluminum

Product Depth 6 in

Product Height 14 in

Size 14 x 12 x 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch