Hoffman A30H3008SS6LP Enclosure, NEMA 4X, Hinged Cover, Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30H3008SS6LP
  • Rexel Part Number:

    92520
  • UPC:

    783510836603

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 30.00x30.00x8.00, Stainless Steel, Type: 316L

$ 3,101.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30H3008SS6LP

Rexel Part # 92520

UPC 783510836603

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 8 in

Product Height 30 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch