Hoffman CSD20168SS Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 20" x 16" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD20168SS
  • Rexel Part Number:

    20774
  • UPC:

    783510783907

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 20.00x16.00x8.00, Material/Finish: SS Type 304.

$ 1,310.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD20168SS

Rexel Part # 20774

UPC 783510783907

UNSPSC 39121324

Color Metallic

Material Stainless

Mounting Surface

Product Depth 8 in

Product Height 20 in

Product Width 16 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch