Hoffman CSD202010SS Enclosure, Wall Mount, NEMA 4X, Hinge Cover, 20" x 20" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD202010SS
  • Rexel Part Number:

    55958
  • UPC:

    783510128616

Enclosure, Wall Mount, NEMA 4X, Hinge Cover, 20 x 20 x 10 Inch, Stainless Steel

$ 1,570.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD202010SS

Rexel Part # 55958

UPC 783510128616

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Product Depth 10 in

Product Height 20 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch