Hoffman CSD24248SS Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 24" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD24248SS
  • Rexel Part Number:

    20677
  • UPC:

    783510784300

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 24.00x24.00x8.00, Material/Finish: SS Type 304.

$ 1,746.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD24248SS

Rexel Part # 20677

UPC 783510784300

UNSPSC 39121324

Color Metallic

Material Stainless

Mounting Surface

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch