Hoffman CSD30248SS Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 30" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD30248SS
  • Rexel Part Number:

    20669
  • UPC:

    783510784409

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 30.00x24.00x8.00, Material/Finish: SS Type 304.

$ 1,984.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD30248SS

Rexel Part # 20669

UPC 783510784409

UNSPSC 39121324

Color Metallic

Material Stainless

Mounting Surface

Product Depth 8 in

Product Height 30 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch