Cooper B-Line 20166-4XS Enclosure, NEMA 4X, Continuous Hinge Cover With Clamps, Wall Mount

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    20166-4XS
  • Rexel Part Number:

    305395
  • UPC:

    78205147014

Enclosure, NEMA 4X, Continuous Hinge Cover With Clamps, Wall Mount, 20 x 16 x 6 Inch, Material: Stainless Steel

$ 1,888.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 20166-4XS

Rexel Part # 305395

UPC 78205147014

UNSPSC 39121305

IP/NEMA Rating 4X

Material Stainless Steel

Size 20 x 16 x 6 in

Type Wall Mount

Place your Will Call order by clicking the cart button next to the appropriate Branch