Hubbell-Wiegmann SSN4484812WF3PT Enclosure, NEMA 4X, Double-Door, Hinge Cover With 3-Point Latches

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    SSN4484812WF3PT
  • Rexel Part Number:

    684457
  • UPC:

    78672587053

Enclosure, NEMA 4X, Double-Door, Hinge Cover With 3-Point Latches, Size: 48 x 48 x 12 Inch, Material: Stainless Steel

$ 9,498.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # SSN4484812WF3PT

Rexel Part # 684457

UPC 78672587053

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Size 48 x 48 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch