Hoffman A12106NFSS Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 12" x 10" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12106NFSS
  • Rexel Part Number:

    17083
  • UPC:

    783510569501

Junction Box, NEMA 4X, Clamp Cover, Stainless Steel, 12 Inch x 10 Inch x 6 Inch

$ 641.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12106NFSS

Rexel Part # 17083

UPC 783510569501

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 10 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch