Hoffman A16H1206SS6LP Enclosure, NEMA 4X, Clamp Cover, Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16H1206SS6LP
  • Rexel Part Number:

    63718
  • UPC:

    783510290801

Junction Box, Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 16.00x12.00x6.00, Material/Finish: SS Type 304.

$ 1,292.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16H1206SS6LP

Rexel Part # 63718

UPC 783510290801

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 12 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch