Hoffman A20H2008GQRLP Enclosure, NEMA 4X, Hinged, 20" x 20" x 8", Wall Mount, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A20H2008GQRLP
  • Rexel Part Number:

    32577
  • UPC:

    783510295103

Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 20.19x20.25x8.00, Material/Finish: Fiberglass/Gray.

$ 1,112.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A20H2008GQRLP

Rexel Part # 32577

UPC 783510295103

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 8 in

Product Height 20 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch