Hoffman A20H2010GQRLP Enclosure, Hinged Cover, NEMA 4X, 20" x 20" x 10", Gray, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A20H2010GQRLP
  • Rexel Part Number:

    32552
  • UPC:

    783510295202

Enclosure, Hinged Cover, Quick Release, NEMA 4X, 20 Inch x 20 Inch x 10 Inch, Gray, Fiberglass

$ 1,237.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A20H2010GQRLP

Rexel Part # 32552

UPC 783510295202

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 10 in

Product Height 20 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch