Hoffman A20H2408SSLP Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 20" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A20H2408SSLP
  • Rexel Part Number:

    63746
  • UPC:

    783510290603

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 20" x 24" x 8", Material/Finish: SS Type 304

$ 1,794.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A20H2408SSLP

Rexel Part # 63746

UPC 783510290603

UNSPSC 39121324

Color Metallic

Material Stainless

Mounting Surface

Product Depth 8 in

Product Height 20 in

Product Width 24 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch