Hoffman A24H2008GQRLP NEMA 4X, Hinged, 24.25" x 20.25" x 8", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2008GQRLP
  • Rexel Part Number:

    31982
  • UPC:

    783510226800

Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 24.25" x 20.25" x 8", Material/Finish: Fiberglass/Gray

$ 1,190.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2008GQRLP

Rexel Part # 31982

UPC 783510226800

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 8 in

Product Height 24 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch