Hoffman A24H2010SSLP3PT Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 24" x 20" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2010SSLP3PT
  • Rexel Part Number:

    146711
  • UPC:

    78351014306

Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 24 Inch x 20 Inch x 10 Inch

$ 2,021.34 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2010SSLP3PT

Rexel Part # 146711

UPC 78351014306

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 10 in

Product Height 24 in

Product Width 20 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch