Hoffman A24H2406SS6LP Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 24" x 24" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2406SS6LP
  • Rexel Part Number:

    169917
  • UPC:

    783510835903

Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 24 Inch x 24 Inch x 6 Inch, Stainless Steel, Type: 316L

$ 2,234.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2406SS6LP

Rexel Part # 169917

UPC 783510835903

UNSPSC 39121324

Color Metallic

Material Stainless

Mounting Surface

Product Depth 6 in

Product Height 24 in

Product Width 24 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch