Hoffman A24H2408SS6LP Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 24" x 20" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2408SS6LP
  • Rexel Part Number:

    63680
  • UPC:

    783510291105

Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 24 Inch x 20 Inch x 8 Inch, Stainless Steel, Type: 316L

$ 2,251.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2408SS6LP

Rexel Part # 63680

UPC 783510291105

UNSPSC 39121324

Color Metallic

Material Stainless

Mounting Surface

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch