Hoffman A24H2412GQRLP NEMA 4X, Hinged, 24.19" x 24.19" x 12", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2412GQRLP
  • Rexel Part Number:

    26110
  • UPC:

    783510227203

Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 24.19" x 24.19" x 12", Material/Finish: Fiberglass/Gray

$ 1,457.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2412GQRLP

Rexel Part # 26110

UPC 783510227203

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 12 in

Product Height 24 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch