Hoffman A24H2412SS6LP Stainless Encl. 24.00x24.00x12.00

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2412SS6LP
  • Rexel Part Number:

    142754
  • UPC:

    783510837709

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24.00x24.00x12.00, Stainless Steel, Type: 316L

$ 2,717.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2412SS6LP

Rexel Part # 142754

UPC 783510837709

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 12 in

Product Height 24 in

Product Width 24 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch