Hoffman A24H2412SSLP Enclosure, NEMA 4X, Clamp, 24" x 24" x 12", Wall Mount, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2412SSLP
  • Rexel Part Number:

    2668
  • UPC:

    783510242008

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24" x 24" x 12", Material/Finish: SS Type 304

$ 2,242.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2412SSLP

Rexel Part # 2668

UPC 783510242008

UNSPSC 39121324

Color Stainless Steel

Material Stainless Steel

Mounting Surface

Product Depth 12 in

Product Height 24 in

Product Width 24 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch