Hoffman A24H2412SSLP3PT Enclosure, NEMA 4X, Hinged Cover, 24" x 24" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2412SSLP3PT
  • Rexel Part Number:

    174140
  • UPC:

    783510143084

Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 24 Inch x 24 Inch x 12 Inch

$ 2,360.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2412SSLP3PT

Rexel Part # 174140

UPC 783510143084

UNSPSC 39121324

Color Stainless Steel

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 12 in

Product Height 24 in

Product Width 24 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch