Hoffman A30H2416SSLP Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 30" x 24" x 16"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30H2416SSLP
  • Rexel Part Number:

    81638
  • UPC:

    783510290405

Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 30 Inch x 24 Inch x 16 Inch

$ 2,836.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30H2416SSLP

Rexel Part # 81638

UPC 783510290405

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Product Depth 16 in

Product Height 30 in

Product Width 24 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch