Hoffman A364812WFSSLP Stainless Encl. 36.00x48.00x12

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A364812WFSSLP
  • Rexel Part Number:

    22812
  • UPC:

    783510840204

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 36.00x48.00x12.00, Material/Finish: SS Type 304

$ 5,976.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A364812WFSSLP

Rexel Part # 22812

UPC 783510840204

UNSPSC 39121324

Color Stainless Steel

Material Stainless Steel

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 48 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch