Hoffman A36H2408SSLP Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 36" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H2408SSLP
  • Rexel Part Number:

    62519
  • UPC:

    783510241209

Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 36 Inch x 24 Inch x 8 Inch

$ 2,507.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H2408SSLP

Rexel Part # 62519

UPC 783510241209

UNSPSC 39121324

Color Metallic

Material Stainless

Mounting Surface

Product Depth 8 in

Product Height 36 in

Product Width 24 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch