Hoffman A36H3008GQRLP Enclosure, NEMA 4X, Hinged, 36" x 30" x 8", Wall Mount, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H3008GQRLP
  • Rexel Part Number:

    26094
  • UPC:

    783510227302

Enclosure, Wall-Mount, Type 4X, Hinged, Solid Cover, Sizes: 36" x 30" x 8", Material/Finish: Fiberglass/Gray

$ 1,938.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H3008GQRLP

Rexel Part # 26094

UPC 783510227302

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 8 in

Product Height 36 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch