Hoffman A36H3012SS6LP Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 36" x 30" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H3012SS6LP
  • Rexel Part Number:

    63642
  • UPC:

    783510291501

Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 36 Inch x 30 Inch x 12 Inch, Stainless Steel, Type: 316L

$ 3,928.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H3012SS6LP

Rexel Part # 63642

UPC 783510291501

UNSPSC 39121324

Color Metallic

Material Stainless

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 30 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch