Hoffman A36H3612GQRLP Enclosure, NEMA 4X, Hinged, 36" x 36" x 12", Wall Mount, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H3612GQRLP
  • Rexel Part Number:

    32425
  • UPC:

    783510295806

Enclosure, Wall-Mount, Type 4X, Hinged, Solid Cover, Sizes: 36" x 36" x 12", Material/Finish: Fiberglass/Gray

$ 2,445.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H3612GQRLP

Rexel Part # 32425

UPC 783510295806

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 36 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch