Hoffman A36H3612SSLP Enclosure, Wall-Mount, Type 4X, Clamp Cover, 36" x 36" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H3612SSLP
  • Rexel Part Number:

    63732
  • UPC:

    783510290702

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 36" x 36" x 12", Material/Finish: SS Type 304

$ 3,636.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H3612SSLP

Rexel Part # 63732

UPC 783510290702

UNSPSC 39121324

Color Stainless Steel

Material Stainless Steel

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 36 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch