Hoffman A42H3010SS6LP Stainless Encl. 42.00x30.00x10

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A42H3010SS6LP
  • Rexel Part Number:

    92515
  • UPC:

    783510837501

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 42.00x30.00x10, Stainless Steel, Type: 316L

$ 4,109.44 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A42H3010SS6LP

Rexel Part # 92515

UPC 783510837501

UNSPSC 39121324

Color Stainless Steel

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 10 in

Product Height 42 in

Product Width 30 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch