Hoffman A42H3010SSLP3PT Enclosure, NEMA 4X, Hinged Cover, Stainless Stl

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A42H3010SSLP3PT
  • Rexel Part Number:

    364869
  • UPC:

    783510167134

Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 42 Inch x 30 Inch x 10 Inch

$ 3,511.16 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A42H3010SSLP3PT

Rexel Part # 364869

UPC 783510167134

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 10 in

Product Height 42 in

Product Width 30 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch