Hoffman A48H3616SSLP3PT Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 48" x 36" x 16"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48H3616SSLP3PT
  • Rexel Part Number:

    127948
  • UPC:

    783510143244

Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 48 Inch x 36 Inch x 16 Inch

$ 5,162.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48H3616SSLP3PT

Rexel Part # 127948

UPC 783510143244

UNSPSC 39121324

Color Metallic

Material Stainless

Mounting Surface

Product Depth 16 in

Product Height 48 in

Product Width 48 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch