Hoffman A864CHQRFGW Enclosure, NEMA 4X, Hinged,Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A864CHQRFGW
  • Rexel Part Number:

    98501
  • UPC:

    783510312602

Enclosure, NEMA 4X, Continuous Hinged, 8 Inch x 6 Inch x 4 Inch, Wall Mount, Gray, Fiberglass.

$ 171.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A864CHQRFGW

Rexel Part # 98501

UPC 783510312602

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 6 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch