Hoffman CSD16208SS Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, 16" x 20" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD16208SS
  • Rexel Part Number:

    20791
  • UPC:

    783510783808

Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, 16 Inch x 20 Inch x 8 Inch, Material: Stainless Steel

$ 1,347.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD16208SS

Rexel Part # 20791

UPC 783510783808

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 8 in

Product Height 16 in

Product Width 20 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch