Hoffman CSD24248EMCSS Enclosure, NEMA 4X, Hinge Cover, 24 x 24 x 8", Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD24248EMCSS
  • Rexel Part Number:

    139361
  • UPC:

    783510259990

Enclosure, NEMA 4X, Type: Concept EMC, Hinge Cover, 24 x 24 x 8 Inch, Wall Mount, Stainless Steel

$ 2,918.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD24248EMCSS

Rexel Part # 139361

UPC 783510259990

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Size 24 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch