Hoffman CSD302410SS Enclosure, NEMA 4X, Hinge Cover, Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD302410SS
  • Rexel Part Number:

    55692
  • UPC:

    783510128685

Wall-mount Enclosure, NEMA 4X, Hinge Cover, 30 Inch x 24 Inch x 10 Inch, Stainless Steel

$ 2,029.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD302410SS

Rexel Part # 55692

UPC 783510128685

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 10 in

Product Height 30 in

Product Width 24 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch