Hoffman CSD302410SS6 Wall Mount Type 4x Encl

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD302410SS6
  • Rexel Part Number:

    290034
  • UPC:

    783510129026

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 30.00x24.00x10.00, Material/finish: Ss Type 316l

$ 2,855.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD302410SS6

Rexel Part # 290034

UPC 783510129026

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 10 in

Product Height 30 in

Product Width 24 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch