Hoffman CSD363610SSR 304ss Concept 4x Addl Latchs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD363610SSR
  • Rexel Part Number:

    58678
  • UPC:

    783510148270

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 36.00x36.00x10.00, Material/finish: Ss Type 304

$ 2,826.47 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD363610SSR

Rexel Part # 58678

UPC 783510148270

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 10 in

Product Height 36 in

Product Width 36 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch