Hoffman CSD363612SSR Enclosure, NEMA 4X, Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD363612SSR
  • Rexel Part Number:

    84358
  • UPC:

    783510148331

Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 36 Inch x 36 Inch x 12

$ 3,288.60 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD363612SSR

Rexel Part # 84358

UPC 783510148331

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 36 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch