Hoffman CSD423612SSR 304ss Concept 4x Addl Latchs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD423612SSR
  • Rexel Part Number:

    58713
  • UPC:

    783510148348

Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 42.00x36.00x12.00, Material/finish: Ss Type 304

$ 3,647.31 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD423612SSR

Rexel Part # 58713

UPC 783510148348

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 12 in

Product Height 42 in

Product Width 36 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch