Hoffman EXE12126SS61 Enclosure, NEMA 4X, Hinged Cover, Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    EXE12126SS61
  • Rexel Part Number:

    415405
  • UPC:

    783510214753

Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 12 Inch x 12 Inch x 6 Inch

$ 1,353.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # EXE12126SS61

Rexel Part # 415405

UPC 783510214753

UNSPSC 39121309

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch