Hoffman LHC151512SS Enclosure, Type: Instrumentation, NEMA 4X, 5.91 x 5.91 x 4.72"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LHC151512SS
  • Rexel Part Number:

    83183
  • UPC:

    783510618100

Enclosure, Type: Instrumentation, NEMA 4X, Hinge Cover, 5.91 x 5.91 x 4.72 Inch, Stainless Steel

$ 386.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LHC151512SS

Rexel Part # 83183

UPC 783510618100

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 4.72 in

Product Height 5.91 in

Product Width 5.91 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch