Hoffman LHC234616SS Enclosure, Type: Instrumentation, NEMA 4X, Hinge Cover, 9 x 18 x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LHC234616SS
  • Rexel Part Number:

    26864
  • UPC:

    783510110376

Enclosure, Type: Instrumentation, NEMA 4X, Hinge Cover, 9 x 18 x 6 Inch, Stainless Steel

$ 675.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LHC234616SS

Rexel Part # 26864

UPC 783510110376

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 6 in

Product Height 9 in

Product Width 18 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch