Hoffman LHC252015SS6 Enclosure, Type: Instrumentation, NEMA 4X, 9.84 x 7.87 x 5.91"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LHC252015SS6
  • Rexel Part Number:

    83697
  • UPC:

    783510877606

Enclosure, Type: Instrumentation, NEMA 4X, Hinge Cover, 9.84 x 7.87 x 5.91 Inch, Stainless Steel, Type: 316L

$ 717.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LHC252015SS6

Rexel Part # 83697

UPC 783510877606

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 5.91 in

Product Height 9.84 in

Product Width 7.87 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch