Hoffman WS202008SS Enclosure, Type: Watershed, NEMA 4X, Hinge Cover, 20 x 20 x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    WS202008SS
  • Rexel Part Number:

    99516
  • UPC:

    783510131111

Enclosure, Type: Watershed, NEMA 4X, Hinge Cover With Quarter Turn Latch, Wall Mount, 20 x 20 x 8 Inch, Stainless Steel

$ 1,749.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # WS202008SS

Rexel Part # 99516

UPC 783510131111

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 8 in

Product Height 20 in

Product Width 20 in

Type Clamp Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch