Hoffman WS363612SS Enclosure, Type: Watershed, NEMA 4X, Hinge Cover, 36 x 36 x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    WS363612SS
  • Rexel Part Number:

    25381
  • UPC:

    783510131173

Enclosure, Type: Watershed, NEMA 4X, Hinge Cover With Quarter Turn Latch, Wall Mount, 36 x 36 x 12 Inch, Stainless Steel

$ 3,769.06 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # WS363612SS

Rexel Part # 25381

UPC 783510131173

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 36 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch