Rittal 1014600 Junction Box, NEMA 4X, Hinged Cover, Stainless Steel, 30" x 30" x 12"

  • Mfr/Brand Name:

    Rittal
  • Mfr Number:

    1014600
  • Rexel Part Number:

    274023
  • UPC:

    63988910045

Junction Box, NEMA 4X, Hinged Cover, Two Point Quarter Turn Latch, Stainless Steel, 30 Inch x 30 Inch x 12 Inch

$ 1,308.07 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Rittal

Mfr Part # 1014600

Rexel Part # 274023

UPC 63988910045

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 12 in

Product Height 30 in

Product Width 30 in

Size 30 x 30 x 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch