Allen-Bradley 198E-AYTJ2 Enclosure, with Red/Yellow Handle, Molded Plastic, for 140M-C

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    198E-AYTJ2
  • Rexel Part Number:

    42433
  • UPC:

    61132024241

Enclosure, Molded Plastic, for 140M-C, IP65, with Red/Yellow Selector Handle

$ 85.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 198E-AYTJ2

Rexel Part # 42433

UPC 61132024241

UNSPSC 39121318

Color Red/Yellow

Family / Style 198E

IP/NEMA Rating IP65

Material Molded Plastic

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch