Allen-Bradley 598-BS533 Enclosure, General Purpose, IP66, Thermoplastic, Solid Cover

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    598-BS533
  • Rexel Part Number:

    30471
  • UPC:

    78118058183

Enclosure, Thermoplastic Polyester, General Purpose, Solid Lift Off Cover, 130 x 80 x 85 mm

$ 34.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 598-BS533

Rexel Part # 30471

UPC 78118058183

UNSPSC 39121324

Family / Style 500

Material Thermoplastic Polyester

Product Depth 85 mm

Product Height 130 mm

Product Width 80 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch